
Ivory Square Plastic Wedding Value Set, 360PK
Mfr # BSVPP60
Zoro # G407478874
product price: $115.99
/pk 360, $0.32/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSVPP60
Zoro #
G407478874
UPC #
710859374275
Country of Origin
China
Details
Color
Ivory
Includes
60 Sets
Description
Service for 60 60 Dinner plates, 60 salad plates, 60 forks, 60 spoons, 60 knives and 60 12 oz Tumblers Plates Ivory Flatware Gold Cup Clear Dinner plate SKU 6939 Dinner plate approx outer dimensions 9 12 x 9 12 Dinner plate approx outer rim 2 Dinner plate approx inner dimensions 7 12 x 7 12 Salad plate SKU 6936 Salad plate approx outer dimensions 6 12 x6 12 Salad plate approx outer rim 1 14 Salad plate approx inner dimensions 5 14 x 5 14 Fork SKU7950G Spoon SKU7954G Knife SKU7952G Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.