Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ivory with Gold Edge Rim Plastic Wedding Value Set, 360PK

  • Mfr # IVVPP60

  • Zoro # G107479058


product price: $112.99
/pk 360, $0.31/ea
Free Shipping & Returns

Key Features

Color
Ivory with Gold
Includes
60 Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVVPP60
Zoro #
G107479058
UPC #
710859374367
Country of Origin
China

Details

Color
Ivory with Gold
Includes
60 Sets

Description

Service for 60 60 Dinner plates, 60 salad plates,60 forks,60 spoons,60 knives and 60 12 oz Tumblers PlatesIvory with Gold Rim Flatware Gold Cup Clear Dinner plate SKU130G Dinner plate approx outer diameter 10 14 Dinner plate approx outer rim diameter 1 14 Dinner plate approx inner diameter 9 Salad plate SKU137G Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 Salad plate approx inner diameter 6 12 Fork SKU7950G Spoon SKU7954G Knife SKU7952G Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.