Medium Weight Disposable Plastic Knives, 1000PK
Mfr # 753-CASE
Zoro # G022761467
product price: $17.99
/pk 1000, $0.02/eaKey Features
Length
6.5 in
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
753-CASE
Zoro #
G022761467
UPC #
649310999910
Country of Origin
China
Dimensions
Length
6.5 in
Details
Item
Flatware
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Description
Height: 6 1/2" Case quantity: 1000 Knives Color: White Material: Plastic Disposable: One-time, single party use Recycling code: #5 PP (Polypropylene) BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.