Medium Weight Disposable Plastic Spoons, 1000PK
Mfr # 752-CASE
Zoro # G622761560
product price: $17.99
/pk 1000, $0.02/eaKey Features
Length
5.5 in
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752-CASE
Zoro #
G622761560
UPC #
649310999880
Country of Origin
China
Dimensions
Length
5.5 in
Details
Item
Flatware
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Description
Height: 5 1/2" Case quantity: 1000 Spoons Color: White Material: Plastic Disposable: One-time, single party use Recycling code: #5 PP (Polypropylene) BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.