
Navy with Gold Rim Organic Round Disposable Plastic Wedding Value Set, 360PK
Mfr # 930NGVS60
Zoro # G507479078
product price:Â $141.99
/pk 360, $0.39/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930NGVS60
Zoro #
G507479078
UPC #
710859380764
Country of Origin
China
Details
Color
Navy with Gold
Includes
60 Sets
Description
Service for 60 60 Dinner plates, 60 salad plates, 60 forks, 60 spoons, 60 knives and 60 12 oz Tumblers PlatesNavy with GoldRim Flatware Gold Cup Clear Dinner plate SKU 930NG Dinner plate approx outer diameter 10 14 Salad plate SKU937NG Salad plate approx outer diameter 7 12 Fork SKU 7950G Spoon SKU 7954G Knife SKU 7952G Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.