Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pink Baroque Disposable Plastic Dinner Spoons, 480PK

  • Mfr # 8330-PNK-CASE

  • Zoro # G022761535


product price: $81.49
/pk 480, $0.17/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Pink
Basic Foodware Material
Plastic
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330-PNK-CASE
Zoro #
G022761535
UPC #
674012823355
Country of Origin
China

Dimensions

Length
8.25 in

Details

Disposable Foodware Color
Pink
Item
Flatware
Basic Foodware Material
Plastic

Description

Length: 8 1/4" Case quantity: 24 packs of 20 spoons Color: Pink Material: Plastic Disposable: One-time, single party use Recycling code: #5 PP Polypropylene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.