Zoro Homepage

Red Disposable Plastic Party Knives, 600PK

  • Mfr # 410K-R-CASE

  • Zoro # G322761471


product price: $57.49
/pk 600, $0.10/ea

Key Features

Basic Foodware Material
Plastic
Disposable Foodware Color
Red
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410K-R-CASE
Zoro #
G322761471
UPC #
640711099278
Country of Origin
China

Dimensions

Length
8 in

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Red
Item
Flatware

Description

Length: 8" Case quantity: 25 packs of 24 knives Color: Red Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.