
Round Palm Leaf Eco Friendly Disposable Wedding Value Set, 2000PK
Mfr # 46710RVS400
Zoro # G707478956
product price: $557.99
/pk 2000, $0.28/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46710RVS400
Zoro #
G707478956
UPC #
710859375722
Country of Origin
India
Details
Color
Natural
Includes
400 Sets
Description
Service for 400400 Dinner plates, 400 salad plates, 400 forks, 400 spoons and 400 knives Plates Round Palm Leaf Eco Friendly Plates FlatwareNatural Birch Eco Friendly Cutlery Set Dinner plate SKU 46710R Dinner plate approx dimensions10 x 10 Salad plate SKU46775R Salad plate approx dimensions7 x 7 Fork SKU 4661FK Spoon SKU 4663SP Knife SKU 4662KF Flatware length65 Material Made only of fallen leaves that are gathered, cleaned and pressed Disposable Onetime, single party use Recycling note All natural, compostable and biodegradable, with no binders or chemicals Product DetailsSustainably produced using fallen leaves Won't bend or buckle from the weight of foodNaturally biodegrades in fewer than 2 months after disposal100 CompostableRefrigerator safeCan be used in the microwave on High up to 2 minutesCan be used to cook food in the oven safe up to 350 degree, for up to 45 minutes 6 to 7 clearance from direct heatProduct absorbs liquid over timeFDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.