Shiny Baroque Gold Plastic Forks (600 Forks), 600PK

  • Mfr # 7955-GBQ-CASE

  • Zoro # G305392432


product price:  $114.99
/pk 600, $0.19/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Gold
Length
7.4 in
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7955-GBQ-CASE
Zoro #
G305392432
UPC #
810049101350
Country of Origin
China

Dimensions

Length
7.4 in

Details

Item
Forks
Color
Gold
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic

Description

Shiny Baroque Gold Plastic Forks (600 Forks)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.