Shop SMARTY HAD A PARTY
See all product information
Create Account
Shiny Gold Glamour Cutlery Disposable Plastic Knives (600 Knives), 600PK
- Mfr # 430G-KN-CASE
- Zoro # G505392898
product price:Â
$
107.99
/pk of 600, $0.18/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 430G-KN-CASE
- Zoro #
- G505392898
- UPC #
- 710859368984
- Country of Origin
- China
Dimensions
- Length
- 7.5 in
Details
- Disposable Foodware Color
- Gold
- Basic Foodware Material
- Plastic
- Item
- Knives
- Color
- Gold
Description
Shiny Gold Glamour Cutlery Disposable Plastic Knives (600 Knives)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.