Shiny Gold Moderno Disposable Plastic Dessert Spoons, 240PK

  • Mfr # 9340G-TS-CASE

  • Zoro # G222761564


product price: $62.99
/pk 240, $0.26/ea

Key Features

Basic Foodware Material
Plastic
Disposable Foodware Color
Gold
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9340G-TS-CASE
Zoro #
G222761564
UPC #
649310997213
Country of Origin
China

Dimensions

Length
7 in

Details

Item
Flatware
Basic Foodware Material
Plastic
Disposable Foodware Color
Gold

Description

Approx. length: 7" Case quantity: 12 packs of 20 spoons Color: Gold Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.