Shiny Gold Moderno Disposable Plastic Dinner Forks, 240PK

  • Mfr # 9340G-FK-CASE

  • Zoro # G922761581


product price:  $62.99
/pk 240, $0.26/ea

Key Features

Length
8.4 in
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9340G-FK-CASE
Zoro #
G922761581
UPC #
649310997121
Country of Origin
China

Dimensions

Length
8.4 in

Details

Disposable Foodware Color
Gold
Item
Flatware
Basic Foodware Material
Plastic

Description

Length: 8.4" Case quantity: 12 packs of 20 forks Color: Gold Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.