
Shiny Gold Moderno Disposable Plastic Dinner Spoons (300 Spoons), 300PK
Mfr # 9330-GSP-CASE
Zoro # G005392954
product price: $79.29
/pk 300, $0.26/ea
Free Shipping & Returns
Key Features
Pack Count
300
Disposable Foodware Color
Gold
Length
8.1 in
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9330-GSP-CASE
Zoro #
G005392954
UPC #
710859378693
Country of Origin
China
Dimensions
Length
8.1 in
Details
Color
Gold
Item
Dinner Spoons
Pack Count
300
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
Description
Shiny Gold Moderno Disposable Plastic Dinner Spoons (300 Spoons)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.