Shop SMARTY HAD A PARTY
See all product information
Create Account
Shiny Gold Moderno Plastic Cutlery Set-Spoons, Forks, Knives, Mini Spoons, Mini Forks, 300 Guests, 1500PK
- Mfr # 9330-GSPCS-CASE
- Zoro # G305392951
product price:Â
$
494.99
/pk of 1500, $0.33/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
Pack Count
1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9330-GSPCS-CASE
- Zoro #
- G305392951
- UPC #
- 710859369691
- Country of Origin
- China
Details
- Disposable Foodware Color
- Gold
- Basic Foodware Material
- Plastic
- Item
- Assorted Mini
- Color
- Gold
- Pack Count
- 1500
Description
Shiny Gold Moderno Plastic Cutlery Set - Spoons, Forks, Knives, Mini Spoons, Mini Forks (300 Guests)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.