
Shiny Metallic Aluminum Silver Round Plastic Saucers and Kiddush Cup Set, 120 Cups, 120 Saucers, 240PK
Mfr # 2686-CASE
Zoro # G905392535
product price: $102.99
/pk 240, $0.43/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Silver
Material
Plastic
color
Silver
Base Diameter
2.75 in
Depth
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2686-CASE
Zoro #
G905392535
UPC #
710859382874
Country of Origin
China
Dimensions
size
Saucers and Cups Set
Base Diameter
2.75 in
Depth
3.75 in
Flat/Top Diameter
1.5 in
Details
Item
Drinkware
Disposable Foodware Color
Silver
Material
Plastic
color
Silver
Description
Shiny Metallic Aluminum Silver Round Plastic Saucers and Kiddush Cup Set (120 Cups + 120 Saucers)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.