Flat Lid for Portion Cup 1.5oz and 2oz, 2500PK
- Mfr # 804642
- Zoro # G822905153
original price:Â $76.35 , new price: $68.75 , 9 percent off
new price:Â
$
68.75
/pk of 2500, $0.03/ea
Key Features
Material
PET
Color
Clear
For Use With
1.5 and 2 oz portion cups
Includes
Lids Only
Reusable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804642
- Zoro #
- G822905153
- UPC #
- -
- Country of Origin
- China
- Material
- PET
- Color
- Clear
- Item
- Flat Lid for Portion Cup 1.5oz and 2oz
- For Use With
- 1.5 and 2 oz portion cups
- Includes
- Lids Only
- Reusable
- Yes
- Pack Count
- Pack of 2500
- Features
- Freezer Safe; Leak Proof; Water / Oil Resistant; Stackable
Description
Small, leak-proof cups for condiments, sauces, sides, toppings, and samples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.