Shiny Metallic Gold Mini Plastic Disposable Tasting Spoons (600 Spoons), 600PK

  • Mfr # 790-G-CASE

  • Zoro # G605392712


product price:  $83.95
/pk 600, $0.14/ea
Free Shipping & Returns

Key Features

Pack Count
600
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-G-CASE
Zoro #
G605392712
UPC #
810049107352
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Tasting Spoons
Pack Count
600
Color
Gold
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic

Description

Shiny Metallic Gold Mini Plastic Disposable Tasting Spoons (600 Spoons)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.