Shiny Metallic Gold Plastic Forks (600 Forks), 600PK

  • Mfr # 7950G-CASE

  • Zoro # G305392326


product price: $97.19
/pk 600, $0.16/ea
Free Shipping & Returns

Key Features

Pack Count
600
Length
7.25 in
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7950G-CASE
Zoro #
G305392326
UPC #
810049102265
Country of Origin
China

Dimensions

Length
7.25 in

Details

Item
Forks
Color
Gold
Pack Count
600
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic

Description

Shiny Metallic Gold Plastic Forks (600 Forks)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.