Shiny Metallic Gold Plastic Knives (600 Knives), 600PK

  • Mfr # 7952G-CASE

  • Zoro # G705392537


product price:  $104.99
/pk 600, $0.17/ea
Free Shipping & Returns

Key Features

Pack Count
600
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7952G-CASE
Zoro #
G705392537
UPC #
810049102524
Country of Origin
China

Dimensions

Length
8 in

Details

Color
Gold
Pack Count
600
Item
Knives
Disposable Foodware Color
Gold
Basic Foodware Material
Plastic

Description

Shiny Metallic Gold Plastic Knives (600 Knives)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.