Shiny Metallic Groove Gold Plastic Spoons (600 Spoons), 600PK

  • Mfr # 7959GGR-CASE

  • Zoro # G505392805


product price:  $120.99
/pk 600, $0.20/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
Plastic
Length
6.25 in
Disposable Foodware Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7959GGR-CASE
Zoro #
G505392805
UPC #
710859380887
Country of Origin
China

Dimensions

Length
6.25 in

Details

Item
Spoons
Color
Gold
Basic Foodware Material
Plastic
Disposable Foodware Color
Gold

Description

Shiny Metallic Groove Gold Plastic Spoons (600 Spoons)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.