
Shiny Metallic Groove Silver Plastic Spoons (600 Spoons), 600PK
Mfr # 7959SGR-CASE
Zoro # G805392666
product price: $51.99
/pk 600, $0.09/eaKey Features
Length
6.25 in
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7959SGR-CASE
Zoro #
G805392666
UPC #
810049108335
Country of Origin
China
Dimensions
Length
6.25 in
Details
Item
Spoons
Color
Silver
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Description
Shiny Metallic Groove Silver Plastic Spoons (600 Spoons)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.