Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shiny Metallic Silver Mini Plastic Disposable Tasting Spoons (960 Spoons), 960PK

  • Mfr # 790-SV-CASE

  • Zoro # G105392571


product price: $92.35
/pk 960, $0.10/ea
Free Shipping & Returns

Key Features

Pack Count
960
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-SV-CASE
Zoro #
G105392571
UPC #
810049107338
Country of Origin
China

Dimensions

Length
4 in

Details

Color
Silver
Pack Count
960
Item
Tasting Spoons
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver

Description

Shiny Metallic Silver Mini Plastic Disposable Tasting Spoons (960 Spoons)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.