Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shiny Silver Moderno Disposable Plastic Dinner Forks (300 Forks), 300PK

  • Mfr # 9330-SFK-CASE

  • Zoro # G405392875


product price: $68.99
/pk 300, $0.23/ea

Key Features

Pack Count
300
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9330-SFK-CASE
Zoro #
G405392875
UPC #
710859378716
Country of Origin
China

Dimensions

Length
8.4 in

Details

Color
Silver
Pack Count
300
Item
Dinner Forks
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver

Description

Shiny Silver Moderno Disposable Plastic Dinner Forks (300 Forks)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.