Shiny Silver Moderno Disposable Plastic Dinner Spoons, 240PK
Mfr # 9340-SSP-CASE
Zoro # G422761449
product price: $49.49
/pk 240, $0.21/eaKey Features
Length
8.1 in
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9340-SSP-CASE
Zoro #
G422761449
UPC #
649310999651
Country of Origin
China
Dimensions
Length
8.1 in
Details
Item
Flatware
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Description
Length: 8.1" Case quantity: 12 packs of 20 spoons Color: Silver Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.