This item is Discontinued.

No Product Image Available

Silver Baroque Disposable Plastic Cutlery Set - 240 Spoons, 240 Forks and 240 Knives, 720PK (Discontinued)

  • Mfr # 8330-SV-CS-CASE
  • Zoro # G522761493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8330-SV-CS-CASE
Zoro #
G522761493
UPC #
649310989317
Country of Origin
China

Details

Disposable Foodware Color
Silver
Basic Foodware Material
Plastic
Item
Flatware

Description

Case: 240 spoons, 240 forks, 240 knives (240 Guests) Fork approx. length: 8" Knife approx. length: 9" Spoon approx. length: 8 1/4" Color: Silver Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.