Silver Baroque Disposable Plastic Dinner Spoons, 240PK
Mfr # 8330-SV-CASE
Zoro # G122761619
product price: $81.49
/pk 240, $0.34/ea
Free Shipping & Returns
Key Features
Length
8.25 in
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8330-SV-CASE
Zoro #
G122761619
UPC #
674012823430
Country of Origin
China
Dimensions
Length
8.25 in
Details
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Item
Flatware
Description
Length: 8 1/4" Case quantity: 24 packs of 10 spoons Color: Silver Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.