Silver Disposable Plastic Cutlery and Cup Set, 120PK
Mfr # 79512-S-CASE
Zoro # G322761631
product price: $74.49
/pk 120, $0.62/eaKey Features
Basic Foodware Material
Plastic
Disposable Foodware Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79512-S-CASE
Zoro #
G322761631
UPC #
640711099377
Country of Origin
China
Details
Basic Foodware Material
Plastic
Item
Flatware
Disposable Foodware Color
Silver
Description
Case: 120 Cutlery and Cup Set Fork approx. length: 7 1/4" Knife approx. length: 8" Spoon approx. length: 6 1/4" Flush fill capacity: 12 oz Practical fill capacity: 10 oz Color: Silver Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.