
Silver Disposable Plastic Steak Knives 360 Knives, 360PK
Mfr # 3745-SV-CASE
Zoro # G107479096
product price: $106.99
/pk 360, $0.30/ea
Free Shipping & Returns
Key Features
Cutlery Type
Steak Knives
Length
8.5 in
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3745-SV-CASE
Zoro #
G107479096
UPC #
649310985807
Country of Origin
China
Dimensions
Length
8.5 in
Details
Disposable Foodware Color
Silver
Cutlery Type
Steak Knives
Basic Foodware Material
Plastic
Item
Flatware
Description
Case quantity 30 packs of 12 knives Color Silver Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.