Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver with White Handle Moderno Disposable Plastic Dinner Forks (240 Forks), 240PK

  • Mfr # 9320-SWF-CASE

  • Zoro # G305392487


product price: $53.25
/pk 240, $0.22/ea

Key Features

Pack Count
240
Disposable Foodware Color
Silver with White
Basic Foodware Material
Plastic
Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9320-SWF-CASE
Zoro #
G305392487
UPC #
710859380238
Country of Origin
China

Dimensions

Length
8.4 in

Details

Pack Count
240
Item
Dinner Forks
Color
Silver with White
Disposable Foodware Color
Silver with White
Basic Foodware Material
Plastic

Description

Silver with White Handle Moderno Disposable Plastic Dinner Forks (240 Forks)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.