Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Black Moderno Disposable Plastic Dessert Forks, 240PK

  • Mfr # 9340BK-SF-CASE

  • Zoro # G322761600


product price: $40.49
/pk 240, $0.17/ea

Key Features

Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9340BK-SF-CASE
Zoro #
G322761600
UPC #
649310997190
Country of Origin
China

Dimensions

Length
7 in

Details

Basic Foodware Material
Plastic
Item
Flatware
Disposable Foodware Color
Black

Description

Approx. length: 7" Case quantity: 12 packs of 20 forks Color: Solid Black Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.