
Solid Black Moderno Disposable Plastic Dessert Spoons (480 Spoons), 480PK
Mfr # 9330-BTSP-CASE
Zoro # G105392533
product price: $89.29
/pk 480, $0.19/ea
Free Shipping & Returns
Key Features
Pack Count
480
Basic Foodware Material
Plastic
Length
7 in
Disposable Foodware Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9330-BTSP-CASE
Zoro #
G105392533
UPC #
710859380092
Country of Origin
China
Dimensions
Length
7 in
Details
Pack Count
480
Color
Black
Item
Dessert Spoons
Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Description
Solid Black Moderno Disposable Plastic Dessert Spoons (480 Spoons)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.