Zoro Homepage

Solid Black Moderno Disposable Plastic Dinner Knives (480 Knives), 480PK

  • Mfr # 9330-BKN-CASE

  • Zoro # G805392673


product price: $89.29
/pk 480, $0.19/ea
Free Shipping & Returns

Key Features

Pack Count
480
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Length
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9330-BKN-CASE
Zoro #
G805392673
UPC #
710859380153
Country of Origin
China

Dimensions

Length
8.8 in

Details

Item
Dinner Knives
Pack Count
480
Color
Black
Disposable Foodware Color
Black
Basic Foodware Material
Plastic

Description

Solid Black Moderno Disposable Plastic Dinner Knives (480 Knives)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.