
Solid White Economy Round Disposable Plastic Dinnerware Value Set, 240PK
Mfr # 110WH-VP-CASE
Zoro # G807478917
product price: $123.99
/pk 240, $0.52/ea
Free Shipping & Returns
Key Features
Color
White
Type
Combo Plate Set
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110WH-VP-CASE
Zoro #
G807478917
UPC #
649310985258
Country of Origin
China
Details
Color
White
Type
Combo Plate Set
Item
Plates
Material
Plastic
Description
240 pcs combo pack120 dinner plates and 120 salad plates Dinner plate SKU 110WH Dinner plate approx outer diameter 10 14 Dinner plate approx outer rim diameter 1 12 Dinner plate approx inner diameter 8 34 Salad plate SKU 117WH Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 Salad plate approx inner diameter 6 12 Color White ShapeRound MaterialPlastic DisposableOnetime, single party use Recycling code6 PS Polystyrene BPAfreeYes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.