White Baroque Disposable Plastic Dinner Forks, 480PK
Mfr # 8310-WH-CASE
Zoro # G022761542
product price: $81.49
/pk 480, $0.17/ea
Free Shipping & Returns
Key Features
Length
8 in
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8310-WH-CASE
Zoro #
G022761542
UPC #
674012823270
Country of Origin
China
Dimensions
Length
8 in
Details
Basic Foodware Material
Plastic
Item
Flatware
Disposable Foodware Color
White
Description
Length: 8" Case quantity: 24 packs of 20 forks Color: White Material: Plastic Disposable: One-time, single party use Recycling code: #5 PP Polypropylene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.