Zoro Homepage

White Flair Plastic Wedding Value Set, 432PK

  • Mfr # 210WVS72

  • Zoro # G907479043


product price: $113.99
/pk 432, $0.26/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210WVS72
Zoro #
G907479043
UPC #
710859372929
Country of Origin
China

Details

Color
White
Includes
72 Sets

Description

Service for 72 72 Dinner plates, 72 salad plates, 72 forks, 72 spoons, 72 knives and 72 12 oz Tumblers Plates White Flair Flatware Silver Cup Clear Dinner plate SKU 210W Dinner plate approx outer diameter 10 14 Dinner plate approx outer rim diameter 2 Dinner plate approx inner diameter 8 14 Salad plate SKU 207W Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 12 Salad plate approx inner diameter 6 Fork SKU 7955S Spoon SKU 7959S Knife SKU 7957S Flatware length 7 12 Cup SKU 512 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.