White Flair Plastic Wedding Value Set, 864PK
- Mfr # 210WVS144
- Zoro # G007478854
product price:Â
$
231.99
/pk of 864, $0.27/ea
Free Shipping & Returns
Key Features
Includes
144 Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210WVS144
- Zoro #
- G007478854
- UPC #
- 710859372936
- Country of Origin
- China
Details
- Color
- White
- Includes
- 144 Sets
Description
Service for 144 144 Dinner plates, 144 salad plates, 144 forks, 144 spoons, 144 knives and 144 12 oz Tumblers Plates White Flair Flatware Silver Cup Clear Dinner plate SKU 210W Dinner plate approx outer diameter 10 14 Dinner plate approx outer rim diameter 2 Dinner plate approx inner diameter 8 14 Salad plate SKU 207W Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 12 Salad plate approx inner diameter 6 Fork SKU 7955S Spoon SKU 7959S Knife SKU 7957S Flatware length 7 12 Cup SKU 512 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.