Zoro Homepage

White Plastic Disposable Forks (1000 Forks), 1000PK

  • Mfr # 420F-WH-CASE

  • Zoro # G905392368


product price: $49.99
/pk 1000, $0.05/ea

Key Features

Disposable Foodware Color
White
Basic Foodware Material
Plastic
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420F-WH-CASE
Zoro #
G905392368
UPC #
810049108939
Country of Origin
China

Dimensions

Length
7 in

Details

Item
Forks
Color
White
Disposable Foodware Color
White
Basic Foodware Material
Plastic

Description

White Plastic Disposable Forks (1000 Forks)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.