This item is Discontinued.

Smarty Had A Party White with Black and Brown Leopard Print Rim Round Disposable Plastic Wedding Value Set, 360PK 840BBVS60

White with Black and Brown Leopard Print Rim Round Disposable Plastic Wedding Value Set, 360PK (Discontinued)

  • Mfr # 840BBVS60
  • Zoro # G307479056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840BBVS60
Zoro #
G307479056
UPC #
710859381488
Country of Origin
China

Details

Color
Leopard Print
Includes
60 Sets

Description

Service for 60 60 Dinner plates, 60 salad plates, 60 forks, 60 spoons, 60 knives and 60 12 oz Tumblers Plates White with Black and Brown Spots Flatware Gold Cup Clear Dinner plate SKU 840BB Dinner plate approx outer diameter 10 14 Dinner plate approx outer rim diameter 1 12 Dinner plate approx inner diameter 8 34 Salad plate SKU 847BB Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 Salad plate approx inner diameter 6 12 Fork SKU 7950G Spoon SKU 7954G Knife SKU 7952G Flatware length 7 12 Cup SKU 512 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.