Shop SMARTY HAD A PARTY
See all product information
Create Account
White with Blue and Gold Chord Rim Plastic Dinnerware Set (120 Dinner Plates+120 Salad Plates), 240PK
- Mfr # 620VP-CASE
- Zoro # G805392338
product price:Â
$
139.99
/pk of 240, $0.58/ea
Free Shipping & Returns
Key Features
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620VP-CASE
- Zoro #
- G805392338
- UPC #
- 710859371021
- Country of Origin
- China
- Item
- Plates
- color
- White with Blue and Gold
- Material
- Plastic
- Color
- White with Blue and Gold
Dimensions
- size
- Combo Plate Set
Description
White with Blue and Gold Chord Rim Plastic Dinnerware Set (120 Dinner Plates + 120 Salad Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.