Shop SMARTY HAD A PARTY
See all product information
Create Account
White with Blue and Gold Chord Rim Plastic Wedding Value Set, 360PK
- Mfr # 620VS60
- Zoro # G707478789
product price:Â
$
133.99
/pk of 360, $0.37/ea
Free Shipping & Returns
Key Features
Includes
60 Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620VS60
- Zoro #
- G707478789
- UPC #
- 710859373520
- Country of Origin
- China
- Color
- White with Blue and Gold
- Includes
- 60 Sets
Description
Service for 60 60 Dinner plates, 60 salad plates,60 forks,60 spoons,60 knives and 60 12 oz Tumblers PlatesWhite with Blue and Gold Rim Flatware Gold Cup Clear Dinner plate SKU620 Dinner plate approx outer diameter 10 14 Dinner plate approx outer rim diameter 1 14 Dinner plate approx inner diameter 9 Salad plate SKU627 Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 Salad plate approx inner diameter 6 12 Fork SKU7950G Spoon SKU7954G Knife SKU7952G Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.