
White with Gold Edge Rim Plastic Wedding Value Set, 720PK
Mfr # GWVPP120
Zoro # G707479069
product price: $228.99
/pk 720, $0.32/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWVPP120
Zoro #
G707479069
UPC #
710859374343
Country of Origin
China
Details
Color
White with Gold
Includes
120 Sets
Description
Service for 120 120 Dinner plates, 120 salad plates, 120 forks, 120 spoons, 120 knives and 120 12 oz Tumblers Plates White with Gold Rim Flatware Gold Cup Clear Dinner plate SKU110G Dinner plate outer diameter 10 14 Dinner plate outer rim diameter 1 14 Dinner plate inner diameter 9 Salad plate SKU117G Salad plate outer diameter 7 12 Salad plate outer rim diameter1 Salad plate inner diameter 6 12 Fork SKU7950G Spoon SKU7954G Knife SKU7952G Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.