
White with Gold Marble Stroke Round Disposable Plastic Wedding Value Set, 360PK
Mfr # 900WGVS60
Zoro # G807478788
product price: $141.99
/pk 360, $0.39/ea
Free Shipping & Returns
Key Features
Color
White with Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900WGVS60
Zoro #
G807478788
UPC #
710859375449
Country of Origin
China
Details
Color
White with Gold
Includes
60 Sets
Description
Service for 60 60 Dinner plates, 60 salad plates, 60 forks, 60 spoons, 60 knives and 60 12 oz Tumblers Plates White with Gold Rim Flatware Gold Cup Clear Dinner plate SKU 900WG Dinner plate approx outer diameter 10 14 Salad plate SKU 907WH Salad plate approx outer diameter 7 12 Fork SKU 7950G Spoon SKU 7954G Knife SKU 7952G Flatware length 7 12 Cup SKU 512 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.