White with Gold Pearl String Round Disposable Plastic Dinnerware Value Set, 240PK
Mfr # 8870-WHGVP-CASE
Zoro # G722761477
product price: $139.99
/pk 240, $0.58/ea
Free Shipping & Returns
Key Features
Color
White with Gold
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8870-WHGVP-CASE
Zoro #
G722761477
UPC #
649310998487
Country of Origin
China
Details
Item
Plates
Color
White with Gold
Material
Plastic
Description
240 pcs combo pack: 120 dinner plates and 120 salad plates Dinner plate SKU: 8870-WHG Dinner plate approx. outer diameter: 10" Salad plate SKU: 8877-WHG Salad plate approx. outer diameter: 7" Color: White with Gold Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.