
White with Gold Vintage Rim Round Disposable Plastic Wedding Value Set, 360PK
Mfr # 860GVS60
Zoro # G807478825
product price:Â $110.99
/pk 360, $0.31/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
860GVS60
Zoro #
G807478825
UPC #
710859374664
Country of Origin
China
Details
Color
White with Gold
Includes
60 Sets
Description
Service for 60 60 Dinner plates, 60 salad plates, 60 forks, 60 spoons, 60 knives and 60 12 oz Tumblers Plates White with Gold Rim Flatware Gold Cup Clear Dinner plate SKU 860G Dinner plate approx outer diameter 10 Dinner plate approx outer rim diameter 1 12 Dinner plate approx inner diameter 8 12 Salad plate SKU 867G Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 Salad plate approx inner diameter 6 12 Fork SKU 7950G Spoon SKU 7954G Knife SKU 7952G Flatware length 7 12 Cup SKU 512 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.