
White with Gold Vintage Rim Round Disposable Plastic Wedding Value Set, 720PK
Mfr # 860GVS120
Zoro # G507479047
product price:Â $229.99
/pk 720, $0.32/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
860GVS120
Zoro #
G507479047
UPC #
710859374671
Country of Origin
China
Details
Color
White with Gold
Includes
120 Sets
Description
Service for 120 120 Dinner plates, 120 salad plates, 120 forks, 120 spoons, 120 knives and 120 12 oz Tumblers Plates White with Gold Rim Flatware Gold Cup Clear Dinner plate SKU 860G Dinner plate approx outer diameter 10 Dinner plate approx outer rim diameter 1 12 Dinner plate approx inner diameter 8 12 Salad plate SKU 867G Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 Salad plate approx inner diameter 6 12 Fork SKU 7950G Spoon SKU 7954G Knife SKU 7952G Flatware length 7 12 Cup SKU 512 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.