
Yellow Square Plastic Wedding Value Set, 720PK
Mfr # 6809VS120
Zoro # G207478753
product price: $213.99
/pk 720, $0.30/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6809VS120
Zoro #
G207478753
UPC #
710859373773
Country of Origin
China
Details
Color
Yellow
Includes
120 Sets
Description
Service for 120 120 Dinner plates, 120 salad plates, 120 forks, 120 spoons, 120 knives and 120 12 oz Tumblers PlatesYellow Flatware Silver Cup Clear Dinner plate SKU6809 Dinner plate approx outer dimensions 9 12 x 9 12 Dinner plate approx outer rim dimensions 2 Dinner plate approx inner dimensions 7 12 x 7 12 Salad plate SKU6806 Salad plate approx outer dimensions 6 12 x 6 12 Salad plate approx outer rim dimensions 1 14 Salad plate approx inner dimensions 5 14 x 5 14 Fork SKU7955S Spoon SKU7959S Knife SKU7957S Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.