Zoro Homepage

01506Mpa Pneumatic Gripper

  • Mfr # MDHR2-15R

  • Zoro # G107967258


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Width
44 mm
Height
44 mm
Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team