Zoro Homepage
This item is Discontinued.
Smc 10-13V-DC 145PSI PNEUMATIC SOLENOID VALVE VFS2100-6FZ-02T

10-13V-DC 145PSI PNEUMATIC SOLENOID VALVE (Discontinued)

  • Mfr # VFS2100-6FZ-02T
  • Zoro # G209259404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS2100-6FZ-02T
Zoro #
G209259404
UPC #
-
Country of Origin
Unknown

Dimensions

Port Size (In.)
1/8 in, 1/4 in

Details

Override
Non Locking Push Style
Max. Operating PSI
9.9 kgf/cm
Max. Fluid Temp.
-10 to 60°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.