10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow

  • Mfr # KQG2L07-32

  • Zoro # G4585086


product price:  $24.74
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Tube Size
1/4 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2L07-32
Zoro #
G4585086
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in x 10/32 in
Hex Head Size
8 mm
Overall Length
16 1/2 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Tube Fitting Material
316 Stainless Steel
Color
Silver
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Fitting Side A Connection Type
Push-to-Connect
Material Grade
316
Fitting Material
Stainless Steel
Release Type
Button
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
302 Degrees F
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Side B Connection Type
MUNF
Connector Type
Adapter
Fitting Side 2 Connection Type
MUNF
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water, Gases
Operating Temperature - Maximum
302 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQG2

Description

The SMC - KQG2L07-32 is a push-on hose fitting that can be used in some commercial and industrial settings. This tool can be used to connect hoses and may be of use for fluid transportation tasks. Its primary purpose is to assist in making hose connections. It is manufactured by SMC.

Key Features:

  • Category: Classed under "Push On Hose Fittings", indicating its use in making secured and leak-proof hose connections.
  • Type: Its granular label suggests its design that makes it suitable for specific hose fittings.
  • Brand: Manufactured by SMC.
  • Use: Could be of use for fluid transportation tasks in some commercial and industrial settings.
  • Function: This tool aims to assist in making hose connections, in an effort to lessen the chance of possible leakages.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.