Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm Bore Dual Rod Cylinder 25mm Stroke

  • Mfr # CXSM10-25

  • Zoro # G5001258


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM10-25
Zoro #
G5001258
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
6 mm
Retracted Length
97 mm
Bore Diameter
10 mm
Extended Length
122 mm
Overall Width
17 mm
Inlet Size
M5 x 0.8
Overall Height
46 mm
Stroke Length
25 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Carbon Steel
For Fluid Type
Air
Minimum Operating Pressure
0.1 MPa
Actuation Type
Spring Extend, Spring Retract
Series
CXS
Minimum Operating Temperature
-10 Degrees C
Number of Rods
Double Rod
Air Inlet Center to Center Distance
30 mm
Mounting Orientation
Horizontal, Vertical
Weight
0.18 kg
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
25 mm
Port Location
Side Ported
Air Inlet Type
M thread
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Dual Rod Cylinder,10mm Bore,25mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.